Shop All Wire Connectors
Te Connectivity
Ffc/Fpc Connector, 14 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural
Mfr # 1-1775333-4
Zoro # G505782965
product price: $0.57
/ea
Sold in multiples of 2000 for $1,140.00
$1,140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Series FPC
- Max. Voltage 250V AC
- Height 2 mm
- Width 0.2461 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1775333-4
- Zoro # G505782965
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 2 mm |
Width | 0.2461 in |
Length | 11.75 mm |
Details
Color | Natural |
Series | FPC |
Max. Voltage | 250V AC |
Application | Signal |
Item | Connector |
Material | Liquid Crystal Polymer |
Features | Circuit Identification Feature |
Number of Rows | 1 |
Connection Material | Phosphor Bronze |
Terminal Type | Surface Mount |
Connector Type | Receptacle |
Number of Contacts | 14 |
Max. Temp. | 85°C |
Current Rating | 0.5 A |
Contact Finish | Gold Plated |
Hole Center to Center | 0.5 mm |
Contact Type | Socket |
Contact Plating Thickness | 0.025 µm |
Connector Terminates To | Flexible Printed Circuit |
Terminal Finish | Gold Plated |
Description
Ffc/Fpc Connector, 14 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural Insulator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24D)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade, PK1000 (10072)
- ANDERSON POWER PRODUCTS SBX350 CONT 4/0 BULK (6356BK)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- GARDNER BENDER Wire Connector, Large, Red, PK325 (16-086L)
- Te Connectivity Wire Connectors