Shop All Wire Terminals
Te Connectivity
FFC RCPT CONTACT HIGH PRESSURE
Mfr # 487117-9
Zoro # G800973617
Sold in multiples of 14000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Phosphor Bronze
- Connection Type Insulation Displacement Crimp (IDC)
- Terminal Type Socket
- Max. Temp. 221 Degrees F
- Wire Type FFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 487117-9
- Zoro # G800973617
- Country of Origin China
- Category Wire Terminals
Details
Connection Material | Phosphor Bronze |
Connection Type | Insulation Displacement Crimp (IDC) |
Item | Contact |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Wire Type | FFC |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- LUTRON Receptacles, Tamper-Resistant, White (CARS-15-TR-WH)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (5WHG6)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- MIDWEST FASTENER 22 WG to 18 WG x #8 Uninsulated Ring Terminals 20PK (70062)
- Te Connectivity Wire Connectors & Disconnects