Shop All Wire Terminals
Te Connectivity
FFC PIN ROUND WIRE PLATED
Mfr # 1-86557-4
Zoro # G001017035
product price: $0.45
/ea
Sold in multiples of 30000 for $13,500.00
$13,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Application Signal, Wire and Cable
- Connection Material Phosphor Bronze
- Wire Type Round Wire, Discrete
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-86557-4
- Zoro # G001017035
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Application | Signal, Wire and Cable |
Connection Material | Phosphor Bronze |
Wire Type | Round Wire, Discrete |
Item | Contact |
Terminal Type | Pin |
Max. Temp. | 221 Degrees F |
Connection Type | Insulation Displacement Crimp (IDC) |
Contact Plating Material | Nickel |
Insulation Dia | 0.04 to 0.056 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Orange, Color-Coded PVC Insulation (C2064A.12.04)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (MVU14-10FLK)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- Te Connectivity Wire Connectors & Disconnects