Shop All Wire Terminals
Te Connectivity
FFC PIN CONTACT ROUND WIRE 22-
Mfr # 494033-3
Zoro # G700952583
product price: $0.23
/ea
Sold in multiples of 10000 for $2,300.00
$2,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Wire Type Round Wire, Discrete
- Terminal Type Pin
- Connection Type Insulation Displacement Crimp (IDC)
- Application Signal, Wire and Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 494033-3
- Zoro # G700952583
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 24 to 22 AWG |
Wire Type | Round Wire, Discrete |
Terminal Type | Pin |
Connection Type | Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable |
Connection Material | Phosphor Bronze |
Max. Temp. | 221 Degrees F |
Item | Contact |
Insulation Dia | 0.04 to 0.056 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1536)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 40A, 250V AC, Non-Indicating (FLNR040)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- Te Connectivity Wire Terminals