Shop All Communication Cables
Te Connectivity
Ffc / Fpc Jumper Cables Fsk-22A
Mfr # 4-1437221-3
Zoro # G705914760
product price: $0.09
/ea
Sold in multiples of 5000 for $450.00
$450.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 2 in
- Insulation Material Kapton
- Impedance 119 Ω
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1437221-3
- Zoro # G705914760
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Length | 2 in |
Insulation Length | 2 in |
Details
Insulation Material | Kapton |
Impedance | 119 Ω |
Number of Rows | 1 |
Pin Arrangement (Left) | A |
Cable Assembly Type | Jumper |
Centerline (Pitch) | .1 in |
Pin Arrangement (Right) | A |
Current Rating | 3A |
Operating Temperature Range | -40 " 150 °C |
Wire Type | Solid |
Voltage Rating | 300 VAC |
Product Type | Cable Assembly |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum (FD-1)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Te Connectivity Communication Cables