Shop All Headers & Wire Housings
Te Connectivity
FF 375 TAB HSG 4P NYLON NAT
Mfr # 280072
Zoro # G900956725
product price: $1.15
/ea
Sold in multiples of 70 for $80.50
$80.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 43.8 mm
- Color Natural
- Material Polyamide
- Number of Contacts 4
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 280072
- Zoro # G900956725
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 43.8 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Number of Contacts | 4 |
Max. Temp. | 105°C |
Terminal Type | Tab |
Connector Terminates To | Wire & Cable |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 3 to 30 psi, Standard Action (B424VXCYLM30)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings