Shop All Headers & Wire Housings
Te Connectivity
FF 312 REC HSG 3P NYLON BLACK
Mfr # 480100-1
Zoro # G900957005
product price: $1.79
/ea
Sold in multiples of 75 for $134.25
$134.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 28 mm
- Material Nylon
- Insulated No
- Flammability Rating UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 480100-1
- Zoro # G900957005
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 28 mm |
Details
Item | Terminal Housing |
Color | Black |
Material | Nylon |
Insulated | No |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings