Shop All Wire Disconnects
Te Connectivity
FF 312 REC 16-12AWG TPBR
Mfr # 42663-2
Zoro # G400966644
Sold in multiples of 6000 for $1,860.00
$1,860.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1.31-3.31 mm2
- Overall Length .915 in
- Terminal Type Receptacle
- Insertion Force Normal
- Terminal & Splice Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42663-2
- Zoro # G400966644
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 1.31-3.31 mm2 |
Overall Length | .915 in |
Wire Insulation Diameter (Max) | .16 in |
Mating Tab Width | .312 in |
Accepts Wire Insulation Diameter Range | .13 - .18 in |
Details
Terminal Type | Receptacle |
Insertion Force | Normal |
Terminal & Splice Style | Receptacle |
Mating Tab Thickness | .032 in |
Receptacle Stock Thickness | .0157 in |
Mating Retention Type | Locking Lance |
Connection Capacity | Single |
Wire/Cable Type | Regular Wire |
Barrel Type | Open |
Fully Insulated | No |
Terminates To | Wire & Cable |
Plating Thickness | 40 µin |
Crimp Type | F-Crimp |
Wire Insulation Support | With |
Contact Base Material | Brass |
Terminal Orientation | Straight |
Plating Material | Tin |
FASTON | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS202008SS)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- SHARKBITE Sharkbite U637LFA 0.5 x 0.375 in. Right & Left Compression Adapter - Chrome (U637LFA)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- Te Connectivity Wire Connectors & Disconnects