Shop All Headers & Wire Housings
Te Connectivity
Ff 250 Tab Hsg 6P Nylon Nat
Mfr # 480004-5
Zoro # G605912903
product price: $1.49
/ea
Sold in multiples of 60 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- Length 32.38 mm
- Terminal Type Tab
- Number of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 480004-5
- Zoro # G605912903
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 32.38 mm |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
Terminal Type | Tab |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Hole Center to Center | 9.32 mm |
Insulated | No |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings