Shop All Headers & Wire Housings
Te Connectivity
FF 250 TAB HSG 6P NYLON BLACK
Mfr # 180906-5
Zoro # G200956104
product price: $0.86
/ea
Sold in multiples of 150 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.27 in
- Material Polyamide
- Terminal Type Tab
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180906-5
- Zoro # G200956104
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 1.27 in |
Details
Item | Terminal Housing |
Color | Black |
Material | Polyamide |
Terminal Type | Tab |
Insulated | No |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 120°C |
Hole Center to Center | 9.14 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings