Shop All Headers & Wire Housings
Te Connectivity
FF 250 TAB HSG 2P NYLON NAT
Mfr # 1-180908-0
Zoro # G500956545
product price: $0.37
/ea
Sold in multiples of 300 for $111.00
$111.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 1.24 in
- Terminal Type Tab
- Max. Temp. 105°C
- Hole Center to Center 7.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-180908-0
- Zoro # G500956545
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 1.24 in |
Details
Color | Natural |
Item | Terminal Housing |
Terminal Type | Tab |
Max. Temp. | 105°C |
Hole Center to Center | 7.4 mm |
Insulated | No |
Material | Polyamide |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Red (HS367-S50-RED)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings