Shop All Headers & Wire Housings
Te Connectivity
FF 250 TAB HSG 1P NYLON RED
Mfr # 180916-1
Zoro # G900956220
product price: $0.22
/ea
Sold in multiples of 400 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 31.1 mm
- Material Polyamide
- Flammability Rating UL 94 V-2
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180916-1
- Zoro # G900956220
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 31.1 mm |
Details
Item | Terminal Housing |
Color | Red |
Material | Polyamide |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Insulated | No |
Max. Temp. | 105°C |
Terminal Type | Tab |
Number of Contacts | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 30A, 3 Pole, 347/600V AC, B Curve (BDL36030)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- DORMAKABA Pushbutton Lock (9622C11-26D-41)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings