Shop All Headers & Wire Housings
Te Connectivity
FF 250 TAB HSG 1P NYLON NAT
Mfr # 2-180916-0
Zoro # G900956909
product price: $0.35
/ea
Sold in multiples of 300 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Color Natural
- Length 31.1 mm
- Terminal Type Tab
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-180916-0
- Zoro # G900956909
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 31.1 mm |
Details
Item | Terminal Housing |
Material | Polyamide |
Color | Natural |
Terminal Type | Tab |
Insulated | No |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1533)
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings