Shop All Headers & Wire Housings
Te Connectivity
FF 250 TAB HSG 1P NYLON BLACK
Mfr # 480053-4
Zoro # G600957039
product price: $0.41
/ea
Sold in multiples of 10000 for $4,100.00
$4,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 1.28 in
- Material Nylon
- Max. Temp. 105°C
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 480053-4
- Zoro # G600957039
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 1.28 in |
Details
Item | Terminal Housing |
Color | Black |
Material | Nylon |
Max. Temp. | 105°C |
Insulated | No |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Terminal Type | Tab |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings