Shop All Headers & Wire Housings
Te Connectivity
FF 250 TAB HSG 11P NYLON NAT
Mfr # 151326-1
Zoro # G000955178
product price: $2.69
/ea
Sold in multiples of 30 for $80.70
$80.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 105°C
- Terminal Type Tab
- Color Natural
- Material Nylon
- Length 1.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 151326-1
- Zoro # G000955178
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 1.28 in |
Details
Item | Terminal Housing |
Max. Temp. | 105°C |
Terminal Type | Tab |
Color | Natural |
Material | Nylon |
Hole Center to Center | 9.5 mm; 10.54 mm |
Number of Contacts | 11 |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings