Shop All Wire Terminals
Te Connectivity
FF 250 TAB 24-20 AWG .016 TPPB
Mfr # 962825-2
Zoro # G900941608
product price: $0.18
/ea
Sold in multiples of 3500 for $630.00
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Insulation Type Fully Insulated
- Connection Type F-Crimp
- Wire Type Stranded, Regular Wire
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 962825-2
- Zoro # G900941608
- Country of Origin Switzerland
- Category Wire Terminals
Dimensions
Overall Length | 1.101 in |
Details
Wire Range | 24 to 20 AWG |
Insulation Type | Fully Insulated |
Connection Type | F-Crimp |
Wire Type | Stranded, Regular Wire |
Seam | Open |
Features | Wire Insulation Support |
Connection Material | Phosphor Bronze |
Terminal Type | Quick Disconnect Tab |
Application | Wire & Cable |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.039 to 0.062 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- TR INDUSTRIAL 25.6 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88506)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (PNF18-6F-C)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs (FDFD5.5-250-10)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- Te Connectivity Wire Terminals