Shop All Wire Terminals
Te Connectivity
Ff 250 Tab 22-18Awg Tpbr
Mfr # 61316-1
Zoro # G105900486
product price: $0.34
/ea
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.32 to 0.82 mm²
- Insulation Type Non-Insulated
- Connection Material Brass
- Overall Length 1.141 in
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61316-1
- Zoro # G105900486
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.141 in |
Details
Wire Range | 0.32 to 0.82 mm² |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Seam | Open |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Terminal Type | Tab |
Wire Type | Regular Wire |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.084 to 0.125 in |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- Te Connectivity Wire Connectors & Disconnects