Shop All Wire Terminals
Te Connectivity
FF 250 TAB 22-18AWG BR SILVER PLATED
Mfr # 160691-5
Zoro # G500941770
product price: $0.37
/ea
Sold in multiples of 3500 for $1,295.00
$1,295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Wire Type Regular Wire
- Terminal Type Quick Disconnect Tab
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160691-5
- Zoro # G500941770
- Country of Origin Czechia
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Wire Type | Regular Wire |
Terminal Type | Quick Disconnect Tab |
Features | Wire Insulation Support |
Seam | Open |
Connection Type | F-Crimp |
Connection Material | Brass |
Application | Wire & Cable |
Insulation Dia | 0.087 to 0.126 in |
Terminal Orientation | Straight |
Contact Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- LUTRON Lutron MS-OPS2H-WH Small Room Occupancy Sensor Switch; White (156116)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- GARDNER BENDER Ring Terml 1/4In 16-14Awg (20-105)
- Te Connectivity Wire Terminals