Shop All Wire Terminals
Te Connectivity
FF 250 TAB 18-14AWG TPPB LP
Mfr # 160451-2
Zoro # G600941267
product price: $0.54
/ea
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Application Wire & Cable
- Wire Type Regular Wire
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160451-2
- Zoro # G600941267
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Application | Wire & Cable |
Wire Type | Regular Wire |
Max. Voltage | 250V |
Features | Wire Insulation Support |
Seam | Open |
Terminal Type | Quick Disconnect Tab |
Connection Type | F-Crimp |
Connection Material | Phosphor Bronze |
Terminal Orientation | Straight |
Insulation Dia | 0.122 to 0.161 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- Te Connectivity Wire Terminals