Shop All Wire Terminals
Te Connectivity
FF 250 TAB 17-13 AWG .015 TPPB
Mfr # 928948-4
Zoro # G700941679
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 17 to 13 AWG
- Insulation Type Non-Insulated
- Overall Length 1.1 in
- Features Wire Insulation Support
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 928948-4
- Zoro # G700941679
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Details
Wire Range | 17 to 13 AWG |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Connection Material | Phosphor Bronze |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 257 Degrees F |
Terminal Type | Quick Disconnect Tab |
Connection Type | F-Crimp |
Seam | Open |
Application | Wire & Cable |
Insulation Dia | 0.094 to 0.145 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- SCHNEIDER ELECTRIC NEUTRAL LUG KIT #6 WIRE (LK100ANCP)
- Te Connectivity Wire Connectors & Disconnects