Shop All Wire Terminals
Te Connectivity
FF 250 TAB 0.2-0.5MM2 PB
Mfr # 962825-3
Zoro # G100941606
product price: $0.15
/ea
Sold in multiples of 168000 for $25,200.00
$25,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Insulation Type Fully Insulated
- Overall Length 1.101 in
- Wire Type Stranded, Regular Wire
- Terminal Type Quick Disconnect Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 962825-3
- Zoro # G100941606
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.101 in |
Details
Wire Range | 24 to 20 AWG |
Insulation Type | Fully Insulated |
Wire Type | Stranded, Regular Wire |
Terminal Type | Quick Disconnect Tab |
Connection Material | Phosphor Bronze |
Application | Wire & Cable |
Seam | Open |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Contact Plating Material | Unplated |
Insulation Dia | 0.039 to 0.062 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKE06)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 100 Pcs (HPBDD5.5-250-100)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- MIDWEST FASTENER 6 WG Insulated Ring Terminals 10PK (60848)
- Te Connectivity Wire Connectors & Disconnects