Shop All Wire Terminals
Te Connectivity
FF 250 REC TERMINAL 16-12 AWG TPBR
Mfr # 42904-2
Zoro # G500927460
product price: $0.16
/ea
Sold in multiples of 8000 for $1,280.00
$1,280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.31 to 3.31 mm²
- Insulation Type Non-Insulated
- Features Wire Insulation Support
- Seam Open
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42904-2
- Zoro # G500927460
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 21.46 mm |
Details
Wire Range | 1.31 to 3.31 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Seam | Open |
Wire Type | Regular Wire |
Connection Material | Brass |
Terminal Type | Receptacle |
Connection Type | F-Crimp |
Application | Wire & Cable |
Contact Plating Material | Tin |
Insulation Dia | 0.15 to 0.19 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2346)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- Te Connectivity Wire Connectors & Disconnects