Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 8P NYLON NAT
Mfr # 172135-1
Zoro # G700955089
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 28.5 mm
- Material Nylon
- Terminal Type Receptacle
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172135-1
- Zoro # G700955089
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 28.5 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Terminal Type | Receptacle |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 9 mm |
Number of Contacts | 8 |
Max. Temp. | 105°C |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings