Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 8P NYLON CLEAR
Mfr # 163007
Zoro # G400955303
product price: $0.70
/ea
Sold in multiples of 150 for $105.00
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 105°C
- Terminal Type Receptacle
- Length 0.95 in
- Color Natural
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 163007
- Zoro # G400955303
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 0.95 in |
Details
Item | Terminal Housing |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Color | Natural |
Material | Polyamide |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 9.1 mm |
Number of Contacts | 8 |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 3P 30A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HU361)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings