Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 7P NYLON
Mfr # 180451
Zoro # G400956157
product price: $1.99
/ea
Sold in multiples of 200 for $398.00
$398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 1.35 in
- Material Polyamide
- Connector Terminates To Wire & Cable
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180451
- Zoro # G400956157
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 1.35 in |
Details
Item | Terminal Housing |
Color | Clear |
Material | Polyamide |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Number of Contacts | 7 |
Insulated | No |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducer, 20A (RIBX24SBV)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125A)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55534PE)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings