Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 6P NYLON NAT
Mfr # 180904
Zoro # G100956105
product price: $0.89
/ea
Sold in multiples of 150 for $133.50
$133.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 24.2 mm
- Material Polyamide
- Hole Center to Center 9.1 mm
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180904
- Zoro # G100956105
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 24.2 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Hole Center to Center | 9.1 mm |
Max. Temp. | 105°C |
Number of Contacts | 4 |
Insulated | No |
Connector Terminates To | Wire & Cable |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (Q230U)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Black (WL921-BK-10)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings