Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 4P NYLON NAT
Mfr # 172133-1
Zoro # G600955103
product price: $0.69
/ea
Sold in multiples of 200 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 28.5 mm
- Material Nylon
- Number of Contacts 4
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172133-1
- Zoro # G600955103
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 28.5 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Number of Contacts | 4 |
Insulated | No |
Terminal Type | Receptacle |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 9 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTL)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings