Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 2P NYLON RED
Mfr # 180907-1
Zoro # G900956114
product price: $0.31
/ea
Sold in multiples of 5500 for $1,705.00
$1,705.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 0.9 in
- Material Polyamide
- Hole Center to Center 7.4 mm
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180907-1
- Zoro # G900956114
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 0.9 in |
Details
Item | Terminal Housing |
Color | Red |
Material | Polyamide |
Hole Center to Center | 7.4 mm |
Number of Contacts | 2 |
Max. Temp. | 105°C |
Insulated | No |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings