Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 2P NYLON NAT
Mfr # 172130-1
Zoro # G200955961
product price: $0.61
/ea
Sold in multiples of 200 for $122.00
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 25 mm
- Material Nylon
- Number of Contacts 2
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172130-1
- Zoro # G200955961
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 25 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Number of Contacts | 2 |
Terminal Type | Receptacle |
Hole Center to Center | 6 mm |
Insulated | No |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings