Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 1P NYLON RED
Mfr # 180905-1
Zoro # G600956162
product price: $0.13
/ea
Sold in multiples of 12000 for $1,560.00
$1,560.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 22.9 mm
- Material Polyamide
- Terminal Type Receptacle
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180905-1
- Zoro # G600956162
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 22.9 mm |
Details
Item | Terminal Housing |
Color | Red |
Material | Polyamide |
Terminal Type | Receptacle |
Max. Temp. | 105°C |
Number of Contacts | 1 |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- WHITE-RODGERS Contactor (124-906)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings