Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 1P NYLON NAT
Mfr # 480054-3
Zoro # G700957052
product price: $0.34
/ea
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 0.945 in
- Material Nylon
- Flammability Rating UL 94 V-2
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 480054-3
- Zoro # G700957052
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.945 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 1 |
Insulated | No |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 6...24V DC (RZM031RB)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTMC9A10B)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings