Shop All Headers & Wire Housings
Te Connectivity
FF 250 REC HSG 1P NYLON NAT
Mfr # 172128-1
Zoro # G800955934
product price: $0.36
/ea
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 25 mm
- Material Nylon
- Insulated No
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172128-1
- Zoro # G800955934
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 25 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Insulated | No |
Connector Terminates To | Wire & Cable |
Number of Contacts | 1 |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings