Shop All Wire Disconnects
Te Connectivity
FF 250 REC 4-6MM2 TPPB LP
Mfr # 180384-5
Zoro # G800966121
product price: $0.39
/ea
Sold in multiples of 5000 for $1,950.00
$1,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 11 - 10 AWG
- Overall Length .787 in
- Terminal Type Receptacle
- Plating Material Tin
- Connection Capacity Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180384-5
- Zoro # G800966121
- Country of Origin Italy
- Category Wire Disconnects
Dimensions
Wire Size | 11 - 10 AWG |
Overall Length | .787 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .135 - .2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1 1/2" W (SR-WG-150-6-20PK-BK)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- LISLE 38 DISCONNECT (LIS42110)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- Te Connectivity Wire Connectors & Disconnects