Shop All Wire Disconnects
Te Connectivity
FF 250 REC 4-6MM2 TPBR
Mfr # 156503-2
Zoro # G600965515
Sold in multiples of 650 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19.18mm[.755in]
- Wire Size (mm²)(mm²) 2023-04-06
- CSA Certified Yes
- Mating Tab Thickness .8mm[.031in]
- Fully Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 156503-2
- Zoro # G600965515
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 19.18mm[.755in] |
Wire Size (mm²)(mm²) | 2023-04-06 |
Wire Insulation Diameter | 3.7 5.2mm[.094 .205in] |
Wire Size (AWG)(AWG) | 2023-11-10 |
Mating Tab Width | 6.35mm[.25in] |
Details
CSA Certified | Yes |
Mating Tab Thickness | .8mm[.031in] |
Fully Insulated | Yes |
Terminal Orientation | Straight |
Terminal Angle | Straight |
Disconnect Type | Quick Disconnect |
Insertion Force | Normal |
Support Style | Insulation Support |
Contact Plating Material | Tin |
Applies To | Wire/Cable |
Plating Material | Brass, Tin |
FASTON | Yes |
Crimp Type | F-Crimp |
Wire/Cable Type | Regular Wire |
Mating Retention Type | Locking Lance |
Insulated | Yes |
Connection Capacity | Single |
Insulated Wire Support | Yes |
UL Rating | Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- SQUARE D Bonding Screw Kit (4028345850K)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- Te Connectivity Wire Connectors & Disconnects