Shop All Wire Disconnects
Te Connectivity
FF 250 REC 2.5-4.0MM2 TPPB
Mfr # 160913-4
Zoro # G000965511
product price: $0.22
/ea
Sold in multiples of 5000 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 13 - 11 AWG
- Overall Length .755 in
- Terminal Type Receptacle
- Crimp Type F-Crimp
- Mating Tab Thickness .032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160913-4
- Zoro # G000965511
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 13 - 11 AWG |
Overall Length | .755 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .13 - .177 in |
Locking Lance Height | .053 in |
Details
Terminal Type | Receptacle |
Crimp Type | F-Crimp |
Mating Tab Thickness | .032 in |
Plating Material | Tin |
Receptacle Stock Thickness | .016 in |
Terminates To | Wire & Cable |
Insertion Force | Normal |
FASTON | Yes |
Fully Insulated | No |
Disconnect Type | Quick Disconnect |
Wire/Cable Type | Regular Wire |
Terminal & Splice Style | Receptacle |
Contact Base Material | Phosphor Bronze |
Connection Capacity | Single |
Barrel Type | Open |
Mating Retention Type | Locking Lance |
Terminal Orientation | Straight |
Plating Thickness | 100 µin |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4X (HF323S)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- KIPP Position Indicator Digital, Programmed, Plastic Black, Comp:Steel (K0771.)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- Te Connectivity Wire Connectors & Disconnects