Shop All Wire Disconnects
Te Connectivity
FF 250 REC 16-12AWG TPBR
Mfr # 62891-1
Zoro # G400966408
Sold in multiples of 8000 for $1,680.00
$1,680.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1.31-3.31 mm2
- Overall Length .75 in
- Terminal Type Receptacle
- Disconnect Type Quick Disconnect
- Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62891-1
- Zoro # G400966408
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 1.31-3.31 mm2 |
Overall Length | .75 in |
Mating Tab Width | .25 in |
Wire Insulation Diameter (Max) | 4.83 mm |
Accepts Wire Insulation Diameter Range | .15 - .19 in |
Details
Terminal Type | Receptacle |
Disconnect Type | Quick Disconnect |
Terminates To | Wire & Cable |
Connection Capacity | Single |
Crimp Type | F-Crimp |
Wire Insulation Support | With |
Receptacle Stock Thickness | .0157 in |
UL Rating | Listed |
FASTON | Yes |
Mating Tab Thickness | .032 in |
Contact Base Material | Brass |
Insertion Force | Normal |
Terminal & Splice Style | Receptacle |
Discrete Wire Type | Stranded |
Fully Insulated | Yes |
CSA Certified | Yes |
Plating Material | Tin |
Barrel Type | Open |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- Te Connectivity Wire Connectors & Disconnects