Shop All Wire Terminals
Te Connectivity
Ff 250 Rec 0.5-1.5Mm2 Tppb Lp
Mfr # 925603-2
Zoro # G005900500
product price: $0.47
/ea
Sold in multiples of 200 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 15 AWG
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Overall Length 0.755 in
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925603-2
- Zoro # G005900500
- Country of Origin Poland
- Category Wire Terminals
Dimensions
Overall Length | 0.755 in |
Details
Wire Range | 20 to 15 AWG |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Connection Material | Phosphor Bronze |
Terminal Type | Quick Disconnect Receptacle |
Seam | Open |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Application | Wire & Cable |
Contact Plating Material | Tin |
Insulation Dia | 0.091 to 0.13 in |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4X (HF323S)
- ASI DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail (ASI305001)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (MV14-14R/SK)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- MASTER APPLIANCE Yellow Stud 1/4 In, 10 to 12 AWG, PK50 (10824)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- Te Connectivity Wire Terminals