Shop All Wire Disconnects
Te Connectivity
FF 250 REC 0.3-0.8MM2 BR
Mfr # 280095-1
Zoro # G101018109
product price: $0.10
/ea
Sold in multiples of 5000 for $500.00
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .748 in
- Terminal Type Receptacle
- Accepts Wire Insulation Diameter Range .091 - .13 in
- Barrel Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 280095-1
- Zoro # G101018109
- Country of Origin Italy
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .748 in |
Accepts Wire Insulation Diameter Range | .091 - .13 in |
Mating Tab Width | .25 in |
Wire Insulation Diameter (Max) | .13 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- Te Connectivity Wire Disconnects