Shop All Headers & Wire Housings
Te Connectivity
FF 250 PLUG HSG DBL LOCK NAT
Mfr # 178022-1
Zoro # G100956464
Sold in multiples of 40 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- Length 0.98 in
- Hole Center to Center 5.5 mm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 178022-1
- Zoro # G100956464
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 0.98 in |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
Hole Center to Center | 5.5 mm |
Insulated | No |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Max. Temp. | 120°C |
Terminal Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings