Shop All Headers & Wire Housings
Te Connectivity
FF 250 PLUG HSG 4P NYLON GRAY
Mfr # 172134-6
Zoro # G200955220
product price: $0.55
/ea
Sold in multiples of 200 for $110.00
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 0.98 in
- Terminal Type Receptacle
- Max. Temp. 105°C
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172134-6
- Zoro # G200955220
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.98 in |
Details
Item | Terminal Housing |
Color | Gray |
Terminal Type | Receptacle |
Max. Temp. | 105°C |
Material | Nylon |
Hole Center to Center | 9 mm |
Insulated | No |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- HALEX 1 In Service Entrance Cap Each (58010)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F43203)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings