Shop All Headers & Wire Housings
Te Connectivity
FF 250 PLUG HSG 2P NYLON BLUE
Mfr # 172129-5
Zoro # G700956024
product price: $0.56
/ea
Sold in multiples of 200 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Length 28.5 mm
- Insulated No
- Max. Temp. 105°C
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172129-5
- Zoro # G700956024
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 28.5 mm |
Details
Item | Terminal Housing |
Color | Blue |
Insulated | No |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Material | Nylon |
Hole Center to Center | 6 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- BALDWIN ESTATE Faceplates (5098.004.A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-24D)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings