Shop All Headers & Wire Housings
Te Connectivity
FF 250 PLUG HSG 10P NYLON NAT
Mfr # 172138-1
Zoro # G500955074
product price: $1.99
/ea
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.984 in
- Color Natural
- Material Nylon
- Max. Temp. 105°C
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172138-1
- Zoro # G500955074
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.984 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 9 mm |
Number of Contacts | 10 |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Clamp, 125A, 1 Poles (HLO1)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings