Shop All Headers & Wire Housings
Te Connectivity
FF 250 & 375 REC HSG 2P NYLON NAT
Mfr # 280771
Zoro # G400956911
product price: $0.37
/ea
Sold in multiples of 2800 for $1,036.00
$1,036.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 31.8 mm
- Material Polyamide
- Number of Contacts 2
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 280771
- Zoro # G400956911
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 31.8 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Number of Contacts | 2 |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Insulated | No |
Hole Center to Center | 12.2 mm |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- FLEX-STRUT Corner Angle, Universal (FS-5124 E/G)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings