Shop All Wire Disconnects
Te Connectivity
FF 187 REC 22-16AWG BR
Mfr # 62802-1
Zoro # G801017600
Sold in multiples of 15000 for $750.00
$750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .32-1.31 mm2
- Terminal Type Receptacle
- Accepts Wire Insulation Diameter Range .091 - .129 in
- Terminal Orientation Straight
- Receptacle Stock Thickness .012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62802-1
- Zoro # G801017600
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .32-1.31 mm2 |
Accepts Wire Insulation Diameter Range | .091 - .129 in |
Mating Tab Width | .187 in |
Details
Terminal Type | Receptacle |
Terminal Orientation | Straight |
Receptacle Stock Thickness | .012 in |
Insulated | Yes |
Contact Base Material | Brass |
Connection Capacity | Single |
Disconnect Type | Quick Disconnect |
Mating Retention Type | Locking Lance |
Crimp Type | F-Crimp |
Insertion Force | Normal |
Barrel Type | Open |
Terminal & Splice Style | Receptacle |
Fully Insulated | Yes |
Plating Material | Unplated |
Mating Tab Thickness | .032 in |
FASTON | Yes |
Wire Insulation Support | With |
Operating Temperature Range | 105 °C |
Terminates To | Wire & Cable |
Wire/Cable Type | Regular Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Black (304148)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - Natural White (CCUC5-075-C-NATURAL)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- QUICKCABLE Piggyback Disconnect, 12-10 ga, .25", PK100 (160463-100)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- Te Connectivity Wire Connectors & Disconnects