Shop All Wire Terminals
Te Connectivity
Ff 187 Rec 0.5-1.5Mm2 Tppb
Mfr # 280919-4
Zoro # G705900039
product price: $0.08
/ea
Sold in multiples of 8000 for $640.00
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 15 AWG
- Insulation Type Non-Insulated
- Overall Length 0.629 in
- Terminal Type Quick Disconnect Receptacle
- Max. Temp. 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 280919-4
- Zoro # G705900039
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.629 in |
Details
Wire Range | 20 to 15 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Quick Disconnect Receptacle |
Max. Temp. | 257 Degrees F |
Connection Type | F-Crimp |
Seam | Open |
Features | Wire Insulation Support |
Wire Type | Regular Wire |
Connection Material | Phosphor Bronze |
Max. Voltage | 250V |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.091 to 0.129 in |
Contact Plating Material | Pre-Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- ANCOR 22-18 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (310299)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- Te Connectivity Wire Terminals