Shop All Wire Terminals
Te Connectivity
FF 110 TAB 22-20AWG TPBR
Mfr # 160174-2
Zoro # G600941229
Sold in multiples of 10000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 20 AWG
- Insulation Type Fully Insulated
- Seam Open
- Wire Type Regular Wire
- Application Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 160174-2
- Zoro # G600941229
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.866 in |
Details
Wire Range | 22 to 20 AWG |
Insulation Type | Fully Insulated |
Seam | Open |
Wire Type | Regular Wire |
Application | Wire & Cable |
Features | Wire Insulation Support |
Terminal Type | Quick Disconnect Tab |
Connection Material | Brass |
Connection Type | F-Crimp |
Max. Temp. | 266 Degrees F |
Insulation Dia | 0.055 to 0.087 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- MIDWEST FASTENER 1 HP Motor Toggle Switches 2PK (65187)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- Te Connectivity Wire Terminals