Shop All Wire Terminals
Te Connectivity
FF 110 TAB 20-16AWG BR
Mfr # 170014-1
Zoro # G000941799
product price: $0.14
/ea
Sold in multiples of 7000 for $980.00
$980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 16 AWG
- Insulation Type Insulated
- Application Wire & Cable
- Connection Type F-Crimp
- Overall Length 0.807 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170014-1
- Zoro # G000941799
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.807 in |
Details
Wire Range | 20 to 16 AWG |
Insulation Type | Insulated |
Application | Wire & Cable |
Connection Type | F-Crimp |
Wire Type | Regular Wire |
Connection Material | Brass |
Features | Wire Insulation Support |
Seam | Open |
Terminal Type | Quick Disconnect Tab |
Max. Temp. | 266 Degrees F |
Contact Plating Material | Unplated |
Insulation Dia | 0.079 to 0.118 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH322N)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- LEVITON Receptacle (275-E)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- Te Connectivity Wire Connectors & Disconnects