Shop All Wire Terminals
Te Connectivity
FF 110 TAB 1.0-2.5 MM2 PTP CUSN4
Mfr # 928781-5
Zoro # G500941169
product price: $0.15
/ea
Sold in multiples of 70000 for $10,500.00
$10,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 17 to 13 AWG
- Application Wire/Cable, Wire-to-Wire
- Max. Temp. 130 Degrees C
- Wire Type Discrete Wire
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928781-5
- Zoro # G500941169
- Country of Origin Italy
- Category Wire Terminals
Details
Wire Range | 17 to 13 AWG |
Application | Wire/Cable, Wire-to-Wire |
Max. Temp. | 130 Degrees C |
Wire Type | Discrete Wire |
Item | Contact |
Terminal Type | Tab |
Connection Material | CuSn4 |
Connection Type | Crimp |
Insulation Dia | 0.071 to 0.114 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR & CH HUB TOP FEED1"" (DS100H1P)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 15A, 600V AC, Indicating (A6D15R)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- Te Connectivity Wire Terminals