Shop All Wire Terminals
Te Connectivity
FF 110 TAB 1-2.5 MM2 PS CUZN30
Mfr # 928996-1
Zoro # G100941620
product price: $0.28
/ea
Sold in multiples of 400 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 to 2.5 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Overall Length 0.83 in
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928996-1
- Zoro # G100941620
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Overall Length | 0.83 in |
Details
Wire Range | 1 to 2.5 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Terminal Type | Quick Disconnect Tab |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.071 to 0.144 in |
Contact Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37316)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- Te Connectivity Wire Connectors & Disconnects