Shop All Wire Terminals
Te Connectivity
FF 110 TAB 1-2.5 MM2 AG OVER NI CUZN30
Mfr # 928994-1
Zoro # G000941560
Sold in multiples of 3500 for $875.00
$875.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 to 2.5 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Terminal Type Quick Disconnect Tab
- Overall Length 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 928994-1
- Zoro # G000941560
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Overall Length | 0.83 in |
Details
Wire Range | 1 to 2.5 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Quick Disconnect Tab |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.071 to 0.144 in |
Contact Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-048)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- Te Connectivity Wire Terminals